Shop All Bakeware
Fastfood
Petite Cookie Sheet Non-stick 8x10 in. - outer
Mfr # FA120781
Zoro # G803851394
$30.25
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
This unique compact Petite Bakeware piece can be used with toasters or countertop ovens! The Non-Stick Petite Baking Sheet is designed for all your baking needs and perfect for one or two servings!
Use and Care: Wash in warm, soapy water before first use. Soak pan in warm water to remove any stubborn baked on areas. We DO NOT recommend the use of coarse scrubbing pads for cleaning and the use of sharp metal objects or cutting with knives on baking surface. Petite Baking Sheet comes with a 1 year Limited Household Warranty. Petite Bakeware is oven safe up to 450°F.
Dimensions: 8" x 10".
Use and Care: Wash in warm, soapy water before first use. Soak pan in warm water to remove any stubborn baked on areas. We DO NOT recommend the use of coarse scrubbing pads for cleaning and the use of sharp metal objects or cutting with knives on baking surface. Petite Baking Sheet comes with a 1 year Limited Household Warranty. Petite Bakeware is oven safe up to 450°F.
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
- BEAVER Beaver Honey Mustard 13 oz. Bottle, PK6 (227)
- COMPONENT HARDWARE NP Die Cast App Leg, 3/8-16 x 5/8" L Flan (AE60-1453)
- SOUTHBEND High Limit 10H11, 19 (1177996)
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- VOLLRATH Anodized Aluminum Pie Pan, 9" Dia. x 1-1/4" D (2844L)
- 21ST CENTURY Burnt Baked Sheet Liner (B70A4)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- M E HEUCK CO Mixing Bowl (36093)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MBP05)
- CHICAGO METALLIC Baguette/French Bread Pan, 4 Moulds (49034)
- Fastfood Bakeware