Shop All Cookware
Fastfood
CeramaBake Roaster Pan; White - 9 x 13 in.
Mfr # FA114346
Zoro # G303850835
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The CeramaBake 9 in. x 13 in. Roaster Pan is beautifully bright white inside and out. It uses an innovative ceramic technology coating that is not only easy-to-clean and stain-resistant, but it also PTFE and PFOA free. The aluminized steel construction provide durability and even heating. CeramaBake is suitable for any baking temperature and comes backed by a 5-year limited household warranty.
Features- Whitford's Fusion X ceramic coating
- Free of PFOA & PTFE
- Easy-to-clean & stain-resistant
- Aluminized steel construction provide durability & even heating
- Suitable for any baking temperature
- 5-year limited household warranty
- Bright White
- Color: White
- Size: 9 x 13"
- Includes: CeramaBake 9" x 13" Roaster Pan
- Battery Information: Product does not require a battery
- Weight: 1.6099 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX COLD Thermostat Xr60CX (X27F.11)
- VOLLRATH LIGHT STARTER ALL RDE MODELS (XRDE7031)
- GOOD COOK Flex Turner Nylon (20440)
- NUTRICHEF Vacuum Sealer Bags 2 Rolls, PRTPKVS14RL (PRTPKVS14RL)
- FASTFOOD Splatter Shield Set - 3 Piece (FA148222)
- FASTFOOD 10 Cups Rice Cooker (FA5532)
- FASTFOOD 80114/584 12 in. Professional Fry Pan (FA3529)
- J-JATI J-Jati BL007 Cake Beater Hand Mixer (BL007)
- BAREBONES LIVING Barebones Cast Iron Flat Pan (CKW-314)
- CRESTWARE Sauce Pan w/Cool Grip, 3 qt, Aluminum (PAN3H)
- OHIO STONEWARE 2GAL Crock Bristol (2436)
- Fastfood Cookware