Shop All Bakeware
Fastfood
CeramaBake Cookie Sheet; White - 11 x 17 in.
Mfr # FA114348
Zoro # G703850923
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The CeramaBake 11 in. x 17 in. Cookie Sheet is beautifully bright white inside and out. It uses an innovative ceramic technology coating that is not only easy-to-clean and stain-resistant, but it also PTFE and PFOA free. The aluminized steel construction provide durability and even heating. CeramaBake is suitable for any baking temperature and comes backed by a 5-year limited household warranty.
Features- Whitford's Fusion X ceramic coating
- Free of PFOA & PTFE
- Easy-to-clean & stain-resistant
- Aluminized steel construction provide durability & even heating
- Suitable for any baking temperature
- 5-year limited household warranty
- Bright White
- Color: White
- Size: 11 x 17"
- Battery Information: Product does not require a battery
- Includes: CeramaBake 11" x 17" Cookie Sheet
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Fan (7001440)
- NINJA Master Blender (QB900B)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- COOKIES UNITED Cookies United Rainbow Layer Cake 5lbs (00034)
- USA PAN CAKE PAN SQUARE 9"" NS (1130BW-6)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- TABLECRAFT Round Cast Iron Melamine Skillet, 8.5" (MSKLT85)
- VOLLRATH 3 qt. Stainless Steel Mixing Bowl (69030)
- FOCUS FOODSERVICE FocusFoodService FBRCNF 24 in. x 28.5 in. x 62.5 in. Full-Size Nylon Bakery Rack Cover (FBRCNF)
- PYREX 8 in. W X 8 in. L Baking Dish Clear (1134490)
- WINCO 4 qt Stainless Steel Mixing Bowl (MXB-400Q)
- Fastfood Bakeware