Shop All Wood Screws
Fastenmaster
Wood Screw, #9, 2 in, Trim Head Torx Drive, 75 PK
Mfr # FMCTXT-RY50SM
Zoro # G605307129
product price: $27.49
/pk 75, $0.37/ea
Sold in multiples of 10 for $274.90
$274.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMCTXT-RY50SM
- Zoro # G605307129
- UPC # 608309436874
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
The FastenMaster Cortex hidden fastening system is the fastest easiest way to hide fastener heads when installing PVC trim. The finished look of Cortex is virtually invisible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.150.0001)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER Flatlok No. 14 x 4 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915244)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- FASTENMASTER Wood Screw, 6-3/4 in, Stainless Steel Trim Head 50 PK (FMFL634-50)
- FASTENMASTER Wood Screw, #14, 5 in, Torx Drive, 250 PK (FMLLF005B-250)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- Fastenmaster Wood Screws