Shop All Wood Screws
Fastenmaster
Wood Screw, #8, 8 in, Stainless Steel 50 PK
Mfr # FMTLOK08-50A
Zoro # G3679552
product price: $56.35
/pk 50, $1.13/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 8 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMTLOK08-50A
- Zoro # G3679552
- UPC # 608309443261
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 8 in |
Details
Material | Stainless Steel |
Item | Wood Screw |
System of Measurement | Inch |
Description
TimberLOK is a heavy duty wood screw available in a variety of lengths and packaging sizes for applications such as landscape timbers fences decks headers stair stringers attaching rafter or trusses to the top plate. TimberLOK is guaranteed not to rust or corrode for the life of the project. The coating on this fastener has been tested in wood treatment chemicals and found to provide equivalent protection to code-approved hot-dipped galvanized coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 3/8in-16 X 2-1/2in Grade 304 Stainless Steel 25PK (9059771)
- ZORO SELECT M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK (PKM305-6PHP-01)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01300.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXTBR250TESM)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT750SM)
- FASTENMASTER Wood Screw, 2-7/8 in, 50 PK (FMHLGM278-50)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (61894)
- Fastenmaster Self-Tapping Screws