Shop All Wood Screws
Fastenmaster
Wood Screw, 6 in, Black Coated Flat Head Spiderdrive Drive, 250 PK
Mfr # FMHLGM006-250
Zoro # G3209590
product price: $163.99
/pk 250, $0.66/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Fastener Length 6 in
- Drive Spiderdrive
- Finish Black Coated
- Thread Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMHLGM006-250
- Zoro # G3209590
- UPC # 608309410362
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 6 in |
Thread Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Spiderdrive |
Finish | Black Coated |
Item | Wood Screw |
Description
HeadLok is a heavy duty wood screw that does it all with an internal drive and flat head. HeadLok offers higher design shear than 3/8 inch lag screws and no predrilling is needed. HeadLok zips right in and is ideal for many wood-to-wood applications inclu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (K2021-316SS)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0400)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32"Dx1" L, PK100 (U39351.009.0100)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- FASTENMASTER Wood Screw, 6-1/4 in, Stainless Steel 24 PK (FMTHR614-24)
- FASTENMASTER Flatlok No. 14 x 4 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915244)
- FASTENMASTER Wood Screw, #7, 7 in, Stainless Steel 24 PK (FMTHR007-24)
- FASTENMASTER Wood Screw, #14, 6 in, 250 PK (FMFL006B-250)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 2750 PK (619847-2750)
- Fastenmaster Self-Tapping Screws