Shop All Wood Screws
Fastenmaster
Wood Screw, 6-1/4 in, Stainless Steel 24 PK
Mfr # FMTHR614-24
Zoro # G3679248
product price: $71.65
/pk 24, $2.99/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 6-1/4 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMTHR614-24
- Zoro # G3679248
- UPC # 608309419167
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 6-1/4 in |
Details
Material | Stainless Steel |
Item | Wood Screw |
System of Measurement | Inch |
Description
The ThruLok System combines the strength of a through-bolted connection with the speed of a FastenMaster fastener. The FastenMaster ThruLok 24-Piece Screw Bolt Fastening System includes 24 assembled screws nuts and washers and is designed for deck applications including decking post and carrying beam connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Black Oxide Steel, 1000 PK (M616D965B)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32467)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK (74348)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36200.118.0001)
- FASTENMASTER Wood Screw, 2-1/2 in, Stainless Steel 50 PK (FMTLOK212-50)
- FASTENMASTER 250Pk 4"Timberlok Screw (FMTLOK04-250)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSTT)
- FASTENMASTER Wood Screw, #12, 5 in, Torx Drive, 50 PK (FMLLF005-50)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- GRK FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 300 PK (10231)
- Fastenmaster Wood Screws