Shop All Wood Screws
Fastenmaster
Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK
Mfr # TR3-2121050TSTT
Zoro # G305993936
product price: $134.99
/pk 1050, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #20
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # TR3-2121050TSTT
- Zoro # G305993936
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 1050 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAWSD35B100)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 12 PK (FMTLOK212-12)
- FASTENMASTER Wood Screw, #14, 6 in, 50 PK (FMFL006-50)
- FASTENMASTER Wood Screw, #9, 2 in, Trim Head Torx Drive, 75 PK (FMCTXT-RY50SM)
- FASTENMASTER Wood Screw, #14, 5 in, Epoxy Coated Carbon Steel Flat Head Torx Drive (5915301)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 12 PK (FMTLOK04-12)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK (U25111.013.0150)
- Fastenmaster Self-Tapping Screws