Shop All Wood Screws
Fastenmaster
Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK
Mfr # TR3-2121050TSLM
Zoro # G405994130
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #20
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # TR3-2121050TSLM
- Zoro # G405994130
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 1050 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/8 in Pin Dia, 4 in Usbl L, 5 3/4 in L (U39681.062.0400)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 12 PK (FMTLOK212-12)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- ITW Wood Screw, #10, 2-1/2 in, Torx Drive, 80 PK (103133)
- Fastenmaster Self-Tapping Screws