Shop All Wood Screws
Fastenmaster
Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK
Mfr # TR3-2121050TSGP
Zoro # G405993898
product price: $134.99
/pk 1050, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #20
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # TR3-2121050TSGP
- Zoro # G405993898
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 1050 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (N01200.062.0300)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (N04360.087.0650)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 10PK (53200)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK (01371)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 12 PK (FMTLOK04-12)
- FASTENMASTER FMHLGM278-500 10 x 2.87 in. Wood Screws Bucket 500 Piece (FA11357)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- FASTENMASTER Wood Screw, #14, 6 in, 250 PK (FMFL006B-250)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- HILLMAN Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48619)
- Fastenmaster Wood Screws