Shop All Wood Screws
Fastenmaster
Wood Screw, 2 in, Stainless Steel Trim Head
Mfr # FMCTXTBR250TESM
Zoro # G4692630
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Trim Head
- System of Measurement Inch
- Fastener Length 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMCTXTBR250TESM
- Zoro # G4692630
- UPC # 608309433132
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Material | Stainless Steel |
Item | Wood Screw |
Description
Our ultimate goal is to help the Pro contractor strengthen his or her business. We believe that delivering on this promise creates lasting value for our customers while also strengthening the FastenMaster brand. From developing new products to innovating new building practices the voice of the Pro contractor remains our guiding force. We strive to continuously deepen our understanding of the Pro‚ a business processes and product needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 75 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060750-010P1)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, 18-8 Stainless Steel, 10 PK (303-004-PK10)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.050.0175)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 12 PK (FMTLOK212-12)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSLM)
- FASTENMASTER Fastenmaster 5915285 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915285)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, Steel 250 PK (FMFL312B-250)
- FASTENMASTER Wood Screw, #10, 6 in, Flat Head Hex Drive, 250 PK (FMTLOK06-250)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- Fastenmaster Wood Screws