Shop All Wood Screws
Fastenmaster
Wood Screw, #14, 6 in, 50 PK
Mfr # FMFL006-50
Zoro # G005897596
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMFL006-50
- Zoro # G005897596
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
FastenMaster FlatLok No. 14 S X 6 in. L Torx Ttap Epoxy Wood Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.050.0250)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (U39080.012.0100)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, 50 PK (FMFL312-50)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- FASTENMASTER Wood Screw, #14, 5 in, 250 PK (FMFL005B-250)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- FASTENMASTER Wood Screw, #10, 12 in, 250 PK (FMHLGM012-250)
- FASTENMASTER Fastenmaster 5915210 Flatlok No. 14 x 6 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915210)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0125)
- Fastenmaster Wood Screws