Shop All Wood Screws
Fastenmaster
Wood Screw, #14, 5 in, Torx Drive, 250 PK
Mfr # FMLLF005B-250
Zoro # G605998655
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #14
- Fastener Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMLLF005B-250
- Zoro # G605998655
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster LedgerLok No. 14 X 5 in. L Star Flat Head Structural Screws 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (260-4-BR-PK25)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Zinc Plated, 29/32 in Ht, 5 PK (SLI9087CAD-005P)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSGP)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 500 PK (FMTLOK212-500)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT750SM)
- FASTENMASTER Fastenmaster 5915285 Flatlok No. 14 x 4.5 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915285)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXTBR250TESM)
- FASTENMASTER Wood Screw, #14, 6 in, 250 PK (FMFL006B-250)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- Fastenmaster Wood Screws