Shop All Wood Screws
Fastenmaster
Wood Screw, #14, 5 in, 250 PK
Mfr # FMFL005B-250
Zoro # G705991402
product price: $155.99
/pk 250, $0.62/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMFL005B-250
- Zoro # G705991402
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
FastenMaster FlatLok No. 14 S X 5 in. L Torx Ttap Epoxy Wood Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1-1/4in Zinc Plated Steel 100PK (9000386)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- SUBURBAN BOLT AND SUPPLY 5/32 X 3/4 ROLL PIN (A0570100048)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- FASTENMASTER Wood Screw, #14, 6 in, 50 PK (FMFL006-50)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- FASTENMASTER Wood Screw, #14, 12 in, 250 PK (LHOG012)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Round Head Slotted Drive, 30 PK (34635)
- Fastenmaster Wood Screws