Shop All Wood Screws
Fastenmaster
Wood Screw, #14, 2-7/8 in, 500 PK
Mfr # FMFL278B-500
Zoro # G005991270
product price: $195.99
/pk 500, $0.39/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMFL278B-500
- Zoro # G005991270
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-7/8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
FastenMaster FlatLok No. 14 S X 2-7/8 in. L Torx Ttap Epoxy Wood Screws 500 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish (03157)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GTL4)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37487)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- FASTENMASTER Wood Screw, #14, 6 in, 50 PK (FMFL006-50)
- FASTENMASTER Wood Screw, #14, 6 in, 250 PK (FMFL006B-250)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSGP)
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- FASTENMASTER Wood Screw, 6 in, Black Coated Flat Head Spiderdrive Drive, 250 PK (FMHLGM006-250)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- Fastenmaster Self-Tapping Screws