Shop All Wood Screws
Fastenmaster
Wood Screw, #12, 5 in, Torx Drive, 50 PK
Mfr # FMLLF005-50
Zoro # G805994969
product price: $62.89
/pk 50, $1.26/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMLLF005-50
- Zoro # G805994969
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster LedgerLok No. 12 X 5 in. L Star Flat Head Structural Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- ZORO SELECT Spring Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT1)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L (A0350480348)
- FASTENMASTER Wood Screw, #12, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSLR)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- FASTENMASTER Wood Screw, 6-1/4 in, Stainless Steel 24 PK (FMTHR614-24)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 12 PK (FMTLOK212-12)
- FASTENMASTER Wood Screw, #9, 2 in, Trim Head Torx Drive, 75 PK (FMCTXT-RY50SM)
- HILLMAN Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 5 PK (116937)
- Fastenmaster Wood Screws