Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 4-1/2 in, Epoxy Spider Drive, 250 PK
Mfr # FMHLGM412-250
Zoro # G105994027
product price: $155.99
/pk 250, $0.62/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 4-1/2 in
- Drive Spider
- Finish Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMHLGM412-250
- Zoro # G105994027
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | Spider |
Finish | Epoxy |
Item | Wood Screw |
Description
FastenMaster HeadLok No. 10 S X 4.5 in. L Spider Epoxy Wood Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (08009)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51000.062.0500)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1005000)
- POWERAMP Clips, Prop Rod Clip (9201-0006)
- FASTENMASTER Wood Screw, 2-7/8 in, 50 PK (FMHLGM278-50)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- FASTENMASTER PAMFast No. 8 X 1-3/4 in. L Star Yellow Zinc Collated Subfloor Screws 1000 pk (SD-28-FDYZ8134)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSLM)
- FASTENMASTER Wood Screw, #9, 2 in, Trim Head Torx Drive, 75 PK (FMCTXT-RY50SM)
- Fastenmaster Self-Tapping Screws