Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 8 in, Hex Drive, 250 PK
Mfr # FMTLOK08-250
Zoro # G005993762
original price:
$242.99
5% off
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMTLOK08-250
- Zoro # G005993762
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Wood Screw |
Description
FastenMaster TimberLOK No. 10 S X 8 in. L Hex Epoxy Wood Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1448KWNHC)
- ALLIED TITANIUM Grade 5, 1/4"-20 Structural Bolt, Titanium, 1 in L (0004240)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 12 PK (FMTLOK04-12)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Epoxy Spider Drive, 250 PK (FMHLGM412-250)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- FASTENMASTER Wood Screw, #10, 6 in, Flat Head Hex Drive, 250 PK (FMTLOK06-250)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Bronze Steel Round Head Torx Drive, 97 PK (50327)
- Fastenmaster Self-Tapping Screws