Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 8 in, 250 PK
Mfr # FMHLGM008-250
Zoro # G3211158
product price: $189.99
/pk 250, $0.76/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMHLGM008-250
- Zoro # G3211158
- UPC # 608309410409
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
HeadLok is a heavy duty wood screw that does it all with an internal drive and flat head. HeadLok offers higher design shear than 3/8 inch lag screws and no predrilling is needed. HeadLok zips right in and is ideal for many wood-to-wood applications inclu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38131.056.0001)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- FASTENMASTER FastenMaster FMTLOK212-50 2.50 in. Timberlok Heavy Duty Wood Screw; 50 Pack (186651)
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- FASTENMASTER Wood Screw, 2-7/8 in, 50 PK (FMHLGM278-50)
- FASTENMASTER Wood Screw, #14, 12 in, 250 PK (LHOG012)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0050)
- Fastenmaster Wood Screws