Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 6 in, Hex Drive, 12 PK
Mfr # FMTLOK06-12
Zoro # G805994037
original price:
$24.35
4% off
new price: $23.19
/pk 12, $1.93/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMTLOK06-12
- Zoro # G805994037
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Wood Screw |
Description
FastenMaster TimberLOK No. 10 S X 6 in. L Hex Epoxy Wood Screws 12 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 4 in L, 5 PK (264038G)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 2 in., PK10 (WWG-CLPCZ-003)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 500 PK (FMTLOK212-500)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 12 PK (FMTLOK212-12)
- FASTENMASTER 250Pk 4"Timberlok Screw (FMTLOK04-250)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, 50 PK (FMFL312-50)
- FASTENMASTER Wood Screw, #10, 12 in, 250 PK (FMHLGM012-250)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69886)
- Fastenmaster Wood Screws