Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 4 in, Hex Drive, 250 PK
Mfr # FMTLOK04-250
Zoro # G205993852
original price:
$156.99
5% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMTLOK04-250
- Zoro # G205993852
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Wood Screw |
Description
FastenMaster TimberLok No. 10 S X 4 in. L Hex Epoxy Wood Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.108" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0108)
- ZORO SELECT Dowel Pin, Std, 1/16x1/4 L, PK100 (U39080.006.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 10 PK (3437516150)
- ICE HARDWARE : M5-0.8 x 8mm ISO 4029 HEX DRIVE CUP POINT, BLACK OXIDE FINISH ALLOY STEEL (1534508)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- FASTENMASTER Fastenmaster 5915210 Flatlok No. 14 x 6 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915210)
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- FASTENMASTER Wood Screw, #14, 6 in, 50 PK (FMFL006-50)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Bronze Steel Flat Head Phillips Drive, 12 PK (931141)
- Fastenmaster Wood Screws