Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK
Mfr # FMHLGM412-12
Zoro # G705994137
original price:
$23.09
8% off
new price: $21.19
/pk 12, $1.77/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMHLGM412-12
- Zoro # G705994137
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
FastenMaster HeadLok No. 10 S X 4.5 in. L Star Epoxy Wood Screws 12 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, White (186787)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Stainless Steel, 100 PK (7304SD4-PWR)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- FASTENMASTER Wood Screw, #12, 5 in, Torx Drive, 50 PK (FMLLF005-50)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- FASTENMASTER Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 1125 PK (CTXTCL234-RY7SM)
- FASTENMASTER Wood Screw, #14, 5 in, 50 PK (FMFL005-50)
- FASTENMASTER Wood Screw, 6-1/4 in, Stainless Steel 24 PK (FMTHR614-24)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 142 PK (P55020-P2)
- Fastenmaster Self-Tapping Screws