Shop All Wood Screws
Fastenmaster
Wood Screw, #10, 10 in, Stainless Steel 50 PK
Mfr # FMTLOK10-50A
Zoro # G3681390
product price: $57.59
/pk 50, $1.15/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Fastener Length 10 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMTLOK10-50A
- Zoro # G3681390
- UPC # 608309443278
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 10 in |
Details
Material | Stainless Steel |
Item | Wood Screw |
System of Measurement | Inch |
Description
TimberLOK is a heavy duty wood screw available in a variety of lengths and packaging sizes for applications such as landscape timbers fences decks headers stair stringers attaching rafter or trusses to the top plate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KBC)
- TAMPER-PRUF SCREWS #10-16 x 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490340)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 12 in, Steel, Grade A, Plain Finish (U20200.175.1200)
- FASTENMASTER 250Pk 4"Timberlok Screw (FMTLOK04-250)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSGP)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT250SM)
- FASTENMASTER Wood Screw, 2-7/8 in, 50 PK (FMHLGM278-50)
- FASTENMASTER Wood Screw, #10, 6 in, Flat Head Hex Drive, 250 PK (FMTLOK06-250)
- FASTENMASTER Wood Screw, #10, 12 in, 250 PK (FMHLGM012-250)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (61793)
- Fastenmaster Self-Tapping Screws