Shop All Lag Screws
Fastenmaster
Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK
Mfr # FMLL358-50
Zoro # G605994978
product price: $51.59
/pk 50, $1.03/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMLL358-50
- Zoro # G605994978
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Description
FastenMaster LedgerLok No. 3 X 3-5/8 in. L Hex Hex Washer Head Deck Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 3/4-10 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101000CPX-100)
- ZORO SELECT Hex Head Cap Screw, Phosphate Black Phosphate, 1 in L, 50 PK (5RKK5)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- KOHLER Washer Flat 13/32 (270889)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- FASTENMASTER Lag Screw, #14, 7 in, Hex Drive, 250 PK (LHOG007)
- FASTENMASTER Lag Screw, Hex 25 PK (FMGUT007-25W)
- FASTENMASTER Lag Screw, 5 in, Hex Drive, 50 PK (FMLL005-50)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Stainless Steel, Hex Hex Drive, 3 PK (78961)
- Fastenmaster Lag Screws