Shop All Lag Screws
Fastenmaster
Lag Screw, #15, Hex
Mfr # LHOG015
Zoro # G4691711
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #15
- System of Measurement Inch
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # LHOG015
- Zoro # G4691711
- UPC # 608309405276
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | #15 |
Details
Item | Lag Screw |
System of Measurement | Inch |
Head Style | Hex |
Description
LogHog is an extra heavy-duty log home fastener engineered for specific log home construction applications. The LogHog with its oversized head thicker diameter and additional thread offers increased draw-down and holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- MIDWEST FASTENER 7/16" to 1/2" x .120" Zinc Plated Steel BowTie Cotter Pins 10PK (932325)
- OMG 12PK 6 Timberlok Screw (FMTLOK06-12)
- FASTENMASTER Lag Screw, Hex 25 PK (FMGUT007-25W)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK (FMLL358-50)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- FASTENMASTER Lag Screw, #14, 7 in, Hex Drive, 250 PK (LHOG007)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- Fastenmaster Lag Screws