Shop All Lag Screws
Fastenmaster
Lag Screw, #14, 7 in, Hex Drive, 250 PK
Mfr # LHOG007
Zoro # G105897403
product price: $235.99
/pk 250, $0.94/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # LHOG007
- Zoro # G105897403
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | #14 |
Fastener Length | 7 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Description
FastenMaster LogHog No. 14 S X 7 in. L Hex Epoxy Wood Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Shoulder (738-04237A)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17515)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0225)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 170 mm L, 2 PK (930802)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK (FMLL358-50)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- FASTENMASTER Lag Screw, #15, Hex (LHOG015)
- FASTENMASTER Lag Screw, 30 PK (FMTHR614-INDY)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 5 PK (35386)
- Fastenmaster Lag Screws