Shop All Lag Screws
Fastenmaster
Lag Screw, #0, 5 in, Torx Drive, 250 PK
Mfr # FMLL005B-250
Zoro # G005994943
original price:
$228.99
5% off
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #0
- Fastener Length 5 in
- Drive Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMLL005B-250
- Zoro # G005994943
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | #0 |
Fastener Length | 5 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Lag Screw |
Description
FastenMaster LedgerLok No. 0 X 5 in. L Hex Hex Washer Head Deck Screws 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (U07111.075.0050)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (2AU79)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg (SWB-01)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81190)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- FASTENMASTER Lag Screw, #14, 10 in, Hex Drive, 250 PK (LHOG010)
- FASTENMASTER Lag Screw, #14, 7 in, Hex Drive, 250 PK (LHOG007)
- FASTENMASTER Lag Screw, 30 PK (FMTHR008-INDY)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Drive, 50 PK (FMLL358-50)
- FASTENMASTER Lag Screw, 30 PK (FMTHR614-INDY)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- Fastenmaster Lag Screws