Shop All Hot Melt Adhesives
Fastenmaster
Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK
Mfr # FMFLEX40
Zoro # G6137437
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 10 in
- Materials Bonded Concrete, Plastic, Rubber, Vinyl
- Working Time 40 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMFLEX40
- Zoro # G6137437
- Country of Origin Italy
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 10 in |
Diameter - Glue Sticks | 1/2 in |
Length - Glue Sticks | 10 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 1/2 in, Length 10 in, Melting Temperature 356 Degrees to 392 Degrees F, Product Format Smooth Sticks, Series FLEX40, Working Time 40 sec, Electrically Insulating No, Features Good for Difficult Substrates, High Tack No, Low Odor No, Materials Bonded Concrete, Plastic, Rubber, Vinyl, Primary Applications Flooring, Shear Strength Not Specified, UV Resistant No, Full Cure Time 5 min, Maximum Performance Temperature 392 Degrees F, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG STRETCH 10.5 Oz Sashco 10026 Slate Gray Big Stretch WB Elastomeric Sealant (10026)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- COLOR PUTTY 95244 3.68oz Teakwood Waterborne Wood Putty (244)
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- FASTENMASTER Hot Melt Adhesive, Tan, 1/2 in Dia, 10 in L, 3 min Begins to Harden, 18 PK (FMFLEX180)
- SUREBONDER Glue Stick, Clear, 450 PK (701R10)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- SUREBONDER Wallcovering Adhesive, clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 450 PK (925R10)
- 3M SCOTCH-WELD Hot-Melt Glue Sticks, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3762)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 10 sec Begins to Harden, 165 PK (QUAD-701P)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 18 PK (925R10-1-HP)
- Fastenmaster Hot Melt Adhesives