Shop All Hot Melt Adhesives
Fastenmaster
Hot Melt Adhesive, Tan, 1/2 in Dia, 10 in L, 3 min Begins to Harden, 18 PK
Mfr # FMFLEX180
Zoro # G6137428
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 10 in
- Materials Bonded Concrete, Foam, Wood
- Working Time 3 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMFLEX180
- Zoro # G6137428
- Country of Origin Mexico
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 10 in |
Diameter - Glue Sticks | 1/2 in |
Length - Glue Sticks | 10 in |
Description
Hot Melt Adhesive, Color Yellow, Diameter 1/2 in, Length 10 in, Melting Temperature 325 Degrees to 390 Degrees F, Product Format Smooth Sticks, Series FLEX180, Working Time 3 min, Electrically Insulating No, Features Green Strength, High Tack No, Low Odor No, Materials Bonded Concrete, Foam, Wood, Primary Applications Woods, Shear Strength Not Specified, UV Resistant No, Full Cure Time 8 min, Maximum Performance Temperature 390 Degrees F, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' x 100' Black 3M 51 Scotchwrap Corrosion Protection Tape, 12PK (S-20338)
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- ZAR Patch Wood Int Ext Red Oak 3Oz (31041)
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black (82180)
- FASTENMASTER Hot Melt Adhesive, Yellow, 1/2 in Dia, 10 in L, 40 sec Begins to Harden, 18 PK (FMFLEX40)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- GORILLA GLUE High Strength Hot Glue Sticks 20 pc (3032002)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- ATLAS COPCO 230V 1000W 400BAR 16MM 5M HOT MELT GLUE HOSE (80433.000355)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- Fastenmaster Hot Melt Adhesives