Shop All Hot Melt Glue Guns
Fastenmaster
Glue Gun, 9 1/4 in L, 120V, 220 W, 2.6 lb/hr
Mfr # HB 220
Zoro # G4544687
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PamTite Adhesive
- Length 9 1/4 in
- Voltage 120V
- Output 2.6 lb/hr
- Glue Stick Capacity 1/2 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # HB 220
- Zoro # G4544687
- UPC # 838011004515
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 9 1/4 in |
Size | 1/2 in stick |
Tool Length | 9 1/4 in |
Compatible Glue Stick Diameter | 1/2 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 428 Degrees F, Minimum Operating Temperature 285 Degrees F, Output Rate 2.6 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 7 lb, Series HB 220, Temperature Set Points 428 Degrees F, Standards CE, Tool Length 9 1/4 in, Compatible Glue Stick Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Floor Adhesive, Quick and Thick Series, Light Tan, 24 hr Full Cure, 28 oz, Cartridge (2404)
- GARDNER BENDER Gardner Bender LTS-400, Spray Liquid Electrical Tape, Black, English/Spanish; 6 oz/Can - Pkg Qty 6 (LTS-400)
- LOCTITE 2 gm Super Glue Cyanoacrylate Super Glue Gel (235495)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- SUREBONDER PRO2-100 100-watt Industrial High Temperature Glue Gun (SU7330)
- ADTECH Glue Gun, 11 in L, 120V, 350 W, 5 lb/hr (0462)
- MASTER APPLIANCE Glue Gun, 8 2/5 in L, -, 200 W, 1.9 lb/hr (GG-100K)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- STANLEY Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr (STHT72317)
- WESTCOTT Projectmate All Temp Glue Pen, 10 Watts (16761)
- MASTER APPLIANCE Glue Gun, 6 3/4 in L, 0.67 lb/hr (GG-200)
- Fastenmaster Hot Melt Glue Guns