Shop All Deck Screws
Fastenmaster
Fastenmaster 5956990 Cortex Frontier Plugs - 40 Per Box
Mfr # 5956990
Zoro # G103979408
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # 5956990
- Zoro # G103979408
- UPC # 608309436140
- Country of Origin Unknown
- Category Deck Screws
Details
Item | Deck Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Brand Compatibility: Azek
- 40 Per Box
- Container Size: 40 per box
- Self Tapping: Yes
- Indoor or Outdoor: Outdoor
- Style: Frontier
- Brand Compatibility: Azek
- Country of Origin: United States
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04160.037.0150)
- ZORO SELECT Undersized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Brass (WWG060125012512)
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-350SL)
- FASTENMASTER Deck Screw, 3-1/2 in, Steel, Torx Drive, 1350 PK (FMGD312-1350)
- FASTENMASTER Deck Screw Comp Hv Gold (FMTR3-212-350TS)
- FASTENMASTER Cortex Saddle Fastener (FMCTX-TX1LFSLSD)
- FASTENMASTER Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 250 PK (FMCTXTCL234-RY2)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS5)
- Fastenmaster Deck Screws