Shop All Deck Screws
Fastenmaster
Fastenmaster 5917562 2.75 in. Torx TTAP Slate Gray Stainless Steel Hidden Deck Fastener; 350 Per Box
Mfr # 5917562
Zoro # G603911540
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # 5917562
- Zoro # G603911540
- UPC # 683531031653
- Country of Origin Unknown
- Category Deck Screws
Details
Item | Deck Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 2-3/4 in.
- Drive Style: Torx TTAP
- Finish: Slate Gray
- Material: Stainless Steel
- Type: Hidden Deck Fastener
- Container Size: 350 per box
- Self Tapping: Yes
- Thread Type: Coarse
- Country of Origin: Taiwan
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 200-Pc Sae Hex Set Screw Assortment Hdwr Kit-Hex Sc, W5237 (W5237)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010200116)
- FASTENMASTER Cortex Mahogany Screw (CTX100SFMH)
- FASTENMASTER Cortex System Trans Spcd (FMCTX-TX1LFTSSR)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- FASTENMASTER Fastenmaster 5000222 Cortex 2.75 in. Square Trim Head Smooth Carbon Steel Deck Screws; 75 Piece (5000222)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- FASTENMASTER FastenMaster FMGD158-75 75 Pack; 1.62 in. Gold Color Deck Screws (809733)
- FASTENMASTER Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 75 PK (FMCTXT234-RY50G)
- Fastenmaster Deck Screws