Shop All Deck Screws
Fastenmaster
Fastenmaster 5917471 Cortex 2.75 in. Torx TTAP Star Head Winchester Gray Stainless Steel Hidden Deck Fastener - 224 Per Box
Mfr # 5917471
Zoro # G803979098
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # 5917471
- Zoro # G803979098
- UPC # 608309425229
- Country of Origin Unknown
- Category Deck Screws
Details
Item | Deck Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Finish winchester gray
- Board type trex select
- Cortex for trex hidden fastening system is the fastest, easiest way to hide the heads of your deck screws on the market
- Cortex offers a strong connection between the deck board and the joist
- 350 screws/400 plugs
- 224 Per Box
- Length: 2-3/4 in.
- Drive Style: Torx TTAP
- Head Type: Star
- Head Finish: Winchester Gray
- Material: Stainless Steel
- Container Size: 224 per box
- Thread Type: Coarse
- Self Tapping: Yes Fastener lengths 2-3/4 inch
- Country of Origin: Taiwan
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-500)
- ZORO SELECT Self Drill Screw, #8 x 2 5/8 in, Phosphate Steel Bugle Head Phillips Drive, 1600 PK (637070-BR)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 200 PK (5024LB)
- FASTENMASTER Fastenmaster 5917190 Cortex Trex 2.75 in. Torx TTAP Star Head Saddle Stainless Steel Hidden Deck Fastener - 224 Per Box (5917190)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK (TR3-212-350TSVL)
- FASTENMASTER Cortex System Trans Tiki (FMCTX-TX1LFTSTT)
- FASTENMASTER Deck Screw, #10 x 2-1/2 in, Torx Drive, 350 PK (FMTR3212350ENBD)
- FASTENMASTER Cortex Gray Fastener (FMCTX-TX1LFSLPB)
- FASTENMASTER Fastenmaster 5917091 Cortex 2.75 in. Torx TTAP Star Head Vintage Lantern Stainless Steel Hidden Deck Fastener - 224 Per Box (5917091)
- GRIP-RITE Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 138 PK (MAXS214TH3051)
- Fastenmaster Deck Screws