Shop All Deck Screws
Fastenmaster
Fastenmaster 5917430 Cortex 2.75 in. Torx TTAP Star Head Lava Rock Stainless Steel Hidden Deck Fastener - 224 Per Box
Mfr # 5917430
Zoro # G603979373
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # 5917430
- Zoro # G603979373
- UPC # 608309421498
- Country of Origin Unknown
- Category Deck Screws
Details
Item | Deck Screw |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- For use with trex transcend
- Cortex for trex hidden fastening system is the fastest, easiest way to hide the heads of your deck screws on the market
- Cortex offers a strong connection between the deck board and the joist
- One kit does 100 square foot at 16 inch
- 224 screws/300 plugs
- 224 Per Box
- Length: 2-3/4 in.
- Drive Style: Torx TTAP
- Head Type: Star
- Head Finish: Lava Rock
- Material: Stainless Steel
- Container Size: 224 per box
- Thread Type: Coarse
- Self Tapping: Yes
- Country of Origin: Taiwan
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.062.0200)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- FASTENMASTER Deck Screw, 2 in, Trim Head (FMCTXT-VT50SM)
- FASTENMASTER Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 250 PK (FMCTXTCL234-RY2)
- FASTENMASTER FMTR3212350SLMD 2.5 in. Composite Deck Screw 350 Piece (FA11338)
- FASTENMASTER Deck Screw, #10 x 2-1/2 in, Torx Drive, 350 PK (FMTR3212350ENBD)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-350SL)
- FASTENMASTER Deck Screw, #10 x 2-7/8 in, 500 PK (FMHLGM278-500)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 180 PK (09157)
- Fastenmaster Deck Screws