Shop All Deck Screws
Fastenmaster
FastenMaster 5012560 No.14 x 5 in. Ledgerlok Star Flat Head Steel Structural Screws - Pack of 50
Mfr # 5012560
Zoro # G503978865
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # 5012560
- Zoro # G503978865
- UPC # 608309442127
- Country of Origin Unknown
- Category Deck Screws
Details
Item | Deck Screw |
Description
LedgerLok flat head is a code-compliant structural wood screw engineered to fasten a deck ledger board to the rim joist of a house with no predrilling.
Features- No. 14 x 5 in. LEDgerlok star flat head steel structural screws
- Pack of 50
- Color: Silver
- Callout Size: No. 14
- Length: 5 in.
- Head Type: Flat
- Head Material: Steel
- Self Drilling: Yes
- Driver Bit Included: Yes
- Drive Style: Star
- Country of Origin: United States
- Weight: 3.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (AT50-06)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 3 in Length, 3 PK (37125)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- FASTENMASTER Cortex Mahogany Screw (CTX300SFMH)
- FASTENMASTER TrapEase 2.5 in. Torx TTAP Star Head Zinc Stainless Steel Composite Deck Screws, Lava Rock, 1050PK (5000280)
- FASTENMASTER Cortex Cypress Screw (CTX100SFCY)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSTT)
- FASTENMASTER Deck Screw Comp Clm Shel (FMTR3-212-75ENC)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- TINKERTOOLS No.10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (TI2188770)
- Fastenmaster Deck Screws