Shop All Deck Screws
Fastenmaster
DECK SCRW 2""VRSTXT
Mfr # CTXTCL-VT750TR
Zoro # G3677592
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # CTXTCL-VT750TR
- Zoro # G3677592
- UPC # 608309430926
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
The Cortex hidden fastening system is the fastest, easiest way to hide the fastener heads when installing collated Versatex timber ridge smooth PVC trim boards. No more caulking, sanding or painting needed. Each package comes complete with screws, plugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- ZORO SELECT Fully Threaded Rod, M24-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.240.1000)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body (1888PK)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- FASTENMASTER Deck Screw Comp Clm Shel (FMTR3-212-75ENC)
- FASTENMASTER Fastenmaster 5000222 Cortex 2.75 in. Square Trim Head Smooth Carbon Steel Deck Screws; 75 Piece (5000222)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- FASTENMASTER Fastenmaster 5000284 TrapEase 2.5 in. Torx TTAP Star Head Zinc Carbon Steel Composite Deck Screws; Woodland Brown - 75 Per Box (5000284)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- Fastenmaster Deck Screws