Shop All Deck Screws
Fastenmaster
Deck Screw, #9 x 2 in, Trim Head, Torx Drive, 75 PK
Mfr # FMCTXT-RY50GN
Zoro # G705303083
product price: $27.75
/pk 75, $0.37/ea
Sold in multiples of 10 for $277.50
$277.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #9
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMCTXT-RY50GN
- Zoro # G705303083
- UPC # 608309436898
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
Head Type | Trim |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
The FastenMaster Cortex hidden fastening system is the fastest easiest way to hide fastener heads when installing PVC trim. The finished look of Cortex is virtually invisible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0003)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.037.0650)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34121.012.0044)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- FASTENMASTER Fastenmaster 5956990 Cortex Frontier Plugs - 40 Per Box (5956990)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- Fastenmaster Deck Screws