Shop All Deck Screws
Fastenmaster
Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 75 PK
Mfr # FMCTXT234-RY50G
Zoro # G305303049
product price: $26.29
/pk 75, $0.35/ea
Sold in multiples of 10 for $262.90
$262.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #9
- Fastener Length 2-3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMCTXT234-RY50G
- Zoro # G305303049
- UPC # 608309436935
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-3/4 in |
Details
Head Type | Trim |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
The FastenMaster Cortex hidden fastening system is the fastest easiest way to hide fastener heads when installing PVC trim. The finished look of Cortex is virtually invisible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK (4052-SL)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Tension Pins 8PK (72801)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- FASTENMASTER Fastenmaster 5957733 Cortex No.20 x 2 in. Torx TTAP Star Head Smooth Carbon Steel Trim Screws & Plugs Kit - 375 Per Box (5957733)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSLM)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 1750 PK (FMGD212-1750)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- FASTENMASTER Fastenmaster 5956990 Cortex Frontier Plugs - 40 Per Box (5956990)
- NATIONAL NAIL CAMO Screw, #8 Thread, 2-1/2 in L, Trim Head, Star Drive, Type 17 Slash Point, 316 Stainless Steel (0350150S)
- Fastenmaster Deck Screws