Shop All Deck Screws
Fastenmaster
Deck Screw, 4-1/2 in, 50 PK
Mfr # FMHLGM412-50
Zoro # G1934682
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 4-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMHLGM412-50
- Zoro # G1934682
- UPC # 608309410584
- Country of Origin United States
- Category Deck Screws
Dimensions
Fastener Length | 4-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Description
HeadLok is a heavy duty structural wood screw that is ideal for many wood applications including deck framing stair stringers attaching rigid foam (SIPs) fences kitchen cabinets and more. The HeadLok flat head fastener requires no predrilling and offers higher design. The SpiderDrive System contains 8 points of contact maximizing bit fit and reducing stripping. HeadLok zips right in and creates a great finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN606-M8-20-B Socket Head Cap Screw (606-M8-20-B)
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.037.0200)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK (2029PK)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U39350.025.0500)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- FASTENMASTER Cortex Mahogany Screw (CTX300SFMH)
- FASTENMASTER Deck Screw, 3 in, Steel, Torx Drive, 1750 PK (FMGD003-1750)
- FASTENMASTER Fastenmaster 5957733 Cortex No.20 x 2 in. Torx TTAP Star Head Smooth Carbon Steel Trim Screws & Plugs Kit - 375 Per Box (5957733)
- FASTENMASTER Deck Screw, 1-5/8 in, Steel, Torx Drive, 1750 PK (FMGD158-1750)
- FASTENMASTER Fastenmaster 5917562 2.75 in. Torx TTAP Slate Gray Stainless Steel Hidden Deck Fastener; 350 Per Box (5917562)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Torx Drive, 344 PK (56053)
- Fastenmaster Deck Screws