Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x Torx Drive, 75 PK
Mfr # TR3-212-75TSVL
Zoro # G005897312
product price: $18.39
/pk 75, $0.25/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # TR3-212-75TSVL
- Zoro # G005897312
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Details
Drive | Torx |
Finish | Zinc Plated |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 75 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0125)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 38 mm Bore Dia. (DHO-38SA)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 10 PK (U55000.037.0550)
- FASTENMASTER Cortex Cypress Screw (CTX100SFCY)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK (TR3-212-350TSVL)
- FASTENMASTER Deck Screw Comp Hv Gold (FMTR3-212-350TS)
- FASTENMASTER Fastenmaster 5957733 Cortex No.20 x 2 in. Torx TTAP Star Head Smooth Carbon Steel Trim Screws & Plugs Kit - 375 Per Box (5957733)
- FASTENMASTER Fastenmaster 5917471 Cortex 2.75 in. Torx TTAP Star Head Winchester Gray Stainless Steel Hidden Deck Fastener - 224 Per Box (5917471)
- FASTENMASTER TrapEase 2.5 in. Torx TTAP Star Head Zinc Stainless Steel Composite Deck Screws, Lava Rock, 1050PK (5000280)
- GRK FASTENERS Deck Screw, 3/8 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12281)
- Fastenmaster Deck Screws