Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x Torx Drive, 350 PK
Mfr # TR3-212-350TSTT
Zoro # G305897142
product price: $50.89
/pk 350, $0.15/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # TR3-212-350TSTT
- Zoro # G305897142
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Details
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0125)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-801000-100P)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39684.025.0250)
- FASTENMASTER Fastenmaster 5917562 2.75 in. Torx TTAP Slate Gray Stainless Steel Hidden Deck Fastener; 350 Per Box (5917562)
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK (TR3-212-350SLWB)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSLM)
- FASTENMASTER Fastenmaster 5000253 TrapEase 2.5 in. Torx TTAP Star Head Zinc Carbon Steel Composite Deck Screws; Tiki Torch - 350 Per Box (5000253)
- HILLMAN Hillman Fasteners 48617 5 in. x 10 MHR 2000 Hour Star Deck Screw - 5 lbs. (196233)
- Fastenmaster Deck Screws