Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x Torx Drive, 350 PK
Mfr # TR3-212-350TSLM
Zoro # G805897369
product price: $50.89
/pk 350, $0.15/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # TR3-212-350TSLM
- Zoro # G805897369
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Details
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Steel (N222-562)
- MIDWEST Self-Drilling Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (MW-7X12PW10)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (67503)
- FASTENMASTER Fastenmaster 5956453 Cortex Smooth Plugs - 40 Per Box (5956453)
- FASTENMASTER Fastenmaster 5917190 Cortex Trex 2.75 in. Torx TTAP Star Head Saddle Stainless Steel Hidden Deck Fastener - 224 Per Box (5917190)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK (TR3-212-350TSVL)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- PRO-FIT DECK SCR 25# GRAY 9X2.5"" (0281159)
- Fastenmaster Deck Screws