Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK
Mfr # TR3-212-350TSVL
Zoro # G805897192
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # TR3-212-350TSVL
- Zoro # G805897192
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Details
Drive | Torx |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 5 PK (U04104.050.0475)
- VALUE RIVET Blind Rivet, 500 PK (M44700)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03216)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , 18-8 Stainless Steel 100 PK (55153)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-75SLS)
- FASTENMASTER Versatex No. 20 X 2 in. L Gray Torx Ttap Trim Head Hidden Deck Fastener 1125 pc (CTXTCL-VT750SM)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000BR)
- FASTENMASTER Fastenmaster 5956990 Cortex Frontier Plugs - 40 Per Box (5956990)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- GRIP-RITE Deck Screw, #6 x 2 in, Bugle Head, Phillips Drive (2GS25BK)
- Fastenmaster Deck Screws