Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK
Mfr # TR3-212-350SLSD
Zoro # G605897217
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # TR3-212-350SLSD
- Zoro # G605897217
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Details
Drive | Torx |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Composite Deck Screws 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length (K1160.408X16)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 6mm L, PK100 (M51230.025.0006)
- DEWALT Pin Drive Anchors (50310-PWR)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 350 PK (TR3-212-350TSVL)
- FASTENMASTER Deck Screw, #10 x 2-7/8 in, 500 PK (FMHLGM278-500)
- FASTENMASTER Cortex Cypress Screw (CTX100SFCY)
- FASTENMASTER Cortex Slate Gray Screw (CTX100SFSG)
- FASTENMASTER Cortex System Trans Spcd (FMCTX-TX1LFTSSR)
- FASTENMASTER Deck Screw, 3 in, Steel, Torx Drive, 1750 PK (FMGD003-1750)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in (01105)
- Fastenmaster Deck Screws