Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK
Mfr # FAFTR32121000GY
Zoro # G705897995
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- Fastener Length 2-1/2 in
- Material Carbon Steel
- Finish Gray
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FAFTR32121000GY
- Zoro # G705897995
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Carbon Steel |
Finish | Gray |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Deck Screws 1000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.031.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38130.080.0001)
- ZORO SELECT #10-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0076)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Internal 5/16 in to 1 1/4 in, Steel (NES1025)
- FASTENMASTER Deck Screw, #20 x Carbon Steel, Torx Drive, 75 PK (TR3-212-75SLSD)
- FASTENMASTER DECK SCRW 2""VRSTXT (CTXTCL-VT750TR)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head, Torx Drive, 75 PK (FMCTXT-RY50GN)
- FASTENMASTER Fastenmaster 5917430 Cortex 2.75 in. Torx TTAP Star Head Lava Rock Stainless Steel Hidden Deck Fastener - 224 Per Box (5917430)
- FASTENMASTER FastenMaster FMHLGM412-50 4.5 in. Headlok Screw; 50 Pack (129271)
- FASTENMASTER FastenMaster 5012560 No.14 x 5 in. Ledgerlok Star Flat Head Steel Structural Screws - Pack of 50 (5012560)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSHG)
- Fastenmaster Deck Screws