Shop All Deck Screws
Fastenmaster
Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK
Mfr # FAFTR32121000BR
Zoro # G105897755
product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #20
- Fastener Length 2-1/2 in
- Material Carbon Steel
- Finish Brown
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FAFTR32121000BR
- Zoro # G105897755
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #20 |
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Carbon Steel |
Finish | Brown |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase No. 20 X 2-1/2 in. L Torx Ttap Star Head Deck Screws 1000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250 x5/8 L, PK25 (WWG-CLPZ-161)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.019.0062)
- FASTENMASTER Fastenmaster 5917562 2.75 in. Torx TTAP Slate Gray Stainless Steel Hidden Deck Fastener; 350 Per Box (5917562)
- FASTENMASTER Fastenmaster 5957733 Cortex No.20 x 2 in. Torx TTAP Star Head Smooth Carbon Steel Trim Screws & Plugs Kit - 375 Per Box (5957733)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSTT)
- FASTENMASTER Versatex No. 20 X 2 in. L Gray Torx Ttap Trim Head Hidden Deck Fastener 1125 pc (CTXTCL-VT750SM)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSLM)
- MIDWEST FASTENER Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 248 PK (54926)
- Fastenmaster Deck Screws