Shop All Deck Screws
Fastenmaster
Deck Screw, 2 in, Trim Head
Mfr # FMCTXT-VT50SM
Zoro # G2701934
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenmaster
- MFR # FMCTXT-VT50SM
- Zoro # G2701934
- UPC # 608309373971
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2 in |
Details
Head Type | Trim |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Cortex hidden fastening system is the fastest, easiest way to hide the fastener heads when installing PVC trim boards. No more caulking, sanding or painting needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1/2 in Lg, 10 PK (090632050T)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04161.180.0110)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.050.0040)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSHG)
- FASTENMASTER FastenMaster FMGD158-75 75 Pack; 1.62 in. Gold Color Deck Screws (809733)
- FASTENMASTER Fastenmaster FMTR3212350ENBD 2.5 in. Tan Composite Deck Screw 350 Piece (5667936)
- FASTENMASTER Deck Screw, #10 x 2-1/2 in, Torx Drive, 350 PK (FMTR3212350ENBD)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-350SL)
- FASTENMASTER Deck Scrw Bd 2.5" 350Pk (FMTR3-212-350EN)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (L212STGD1)
- Fastenmaster Deck Screws