Shop All Deck Screws
Fastenmaster
Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK
Mfr # FMGD002-75
Zoro # G3683910
product price: $11.45
/pk 75, $0.15/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMGD002-75
- Zoro # G3683910
- UPC # 608309405368
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2-3/4 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
GuardDog is a versatile exterior wood screw used for a variety of applications including pressure treated decking, railings, stair stringers, deck frame blocking, dimensional headers, pergolas and more. The pozisquare Drive eliminates strip-out. Fully tested, fully guaranteed in pressure treated lumber, cedar, redwood and chemically treated lumber. GuardDog's sharp threads quickly engage and penetrate the lumber for quick and easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 39/64 in Ht, 200 PK (U22280.062.0001)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- ZORO SELECT Dowel Pin, Std, SS, M5x20mm L, PK25 (DP7X05020h8-025P1)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/8 in Shaft Dia, 25 PK (U36000.112.0001)
- FASTENMASTER Deck Screw, 1-5/8 in, Steel, Torx Drive, 1750 PK (FMGD158-1750)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 1750 PK (FMGD212-1750)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000BR)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- FASTENMASTER FastenMaster FMGD003-350 3 in. Guarddog Deck Screws; Gold; Pack - 350 (809697)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (51177)
- Fastenmaster Deck Screws