Shop All Deck Screws
Fastenmaster
Deck Screw, 2-1/2 in, Steel, Torx Drive, 75 PK
Mfr # FMGD212-75
Zoro # G3677540
product price: $11.49
/pk 75, $0.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMGD212-75
- Zoro # G3677540
- UPC # 608309405511
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
GuardDog is a versatile exterior wood screw used for a variety of applications including pressure treated decking,; railings, stair stringers, deck frame blocking, dimensional headers, pergolas and more. The pozisquare Drive eliminates strip-out. Fully tested, fully guaranteed in pressure treated lumber, cedar, redwood and chemically treated lumber. GuardDog's sharp threads quickly engage and penetrate the lumber for quick and easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03252)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01209.062.0250)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK (09741)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 10 PK (SHR-50ST PA)
- FASTENMASTER Cortex Mahogany Screw (CTX100SFMH)
- FASTENMASTER FastenMaster FMGD158-75 75 Pack; 1.62 in. Gold Color Deck Screws (809733)
- FASTENMASTER DECK SCRW 2""VRSTXT (CTXTCL-VT750TR)
- FASTENMASTER Cortex Mahogany Screw (CTX300SFMH)
- FASTENMASTER Fastenmaster 5917091 Cortex 2.75 in. Torx TTAP Star Head Vintage Lantern Stainless Steel Hidden Deck Fastener - 224 Per Box (5917091)
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- ZORO SELECT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 3000 PK (0720DPG)
- Fastenmaster Deck Screws