Shop All Deck Screws
Fastenmaster
Deck Screw, #10 x 2-1/2 in, Torx Drive, 350 PK
Mfr # FMTR3212350ENBD
Zoro # G405939896
product price: $51.75
/pk 350, $0.15/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMTR3212350ENBD
- Zoro # G405939896
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
FastenMaster TrapEase 3 No. 10 X 2-1/2 in. L Torx Ttap Flat Head Composite Deck Screws 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-832-SS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07410.037.0225)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Brass Steel Pan Head Phillips Drive, 40 PK (64145)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00862)
- FASTENMASTER Deck Screw Comp Hv Gold (FMTR3-212-350TS)
- FASTENMASTER Deck Screw, #20 x Torx Drive, 350 PK (TR3-212-350TSTT)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- FASTENMASTER Fastenmaster 5917430 Cortex 2.75 in. Torx TTAP Star Head Lava Rock Stainless Steel Hidden Deck Fastener - 224 Per Box (5917430)
- FASTENMASTER FMTR3212350SLMD 2.5 in. Composite Deck Screw 350 Piece (FA11338)
- FASTENMASTER Cortex Saddle Fastener (FMCTX-TX1LFSLSD)
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- Fastenmaster Deck Screws